Navigation Menu New

Access My Account, Order History, Lists and more here.

4T727 3420-X UNSPSC # 55121606

Letter Label, X, Black On Yellow, 1 15/16 in Character Height, 32 PK

  • Item # 4T727
  • Mfr. Model # 3420-X
  • UNSPSC # 55121606
  • Catalog Group # D4797
  • Catalog Page # 1933 1933
Country of Origin USA. Country of Origin is subject to change.

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Tap image to zoom.

Roll over image to zoom.

Letter Label, X, Black On Yellow, 1 15/16 in Character Height, 32 PK

  • Item # 4T727
  • Mfr. Model # 3420-X
  • UNSPSC # 55121606
  • Catalog Group # D4797
  • Catalog Page # 1933 1933
Country of Origin USA. Country of Origin is subject to change.

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Technical Specs

  • Item Letter Label
  • Character X
  • Character Height 1 15/16 in
  • Overall Height 3/4 in
  • Overall Width 9/16 in
  • Character Type Letters
  • Material Vinyl Coated Fabric
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 32
  • Number of Cards 1
  • Character Width 9/16 in
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
  • Package Type Sheet
  • Die Cut Yes

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Back to Top