Navigation Menu New

Access My Account, Order History, Lists and more here.

4T704 3420-A UNSPSC # 55121606

Letter Label, A, Black On Yellow, 3/8 in Character Height, 32 PK

  • Item # 4T704
  • Mfr. Model # 3420-A
  • UNSPSC # 55121606
  • Catalog Group # D4797
  • Catalog Page # 1933 1933
Country of Origin Mexico. Country of Origin is subject to change.

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Tap image to zoom.

Roll over image to zoom.

Letter Label, A, Black On Yellow, 3/8 in Character Height, 32 PK

  • Item # 4T704
  • Mfr. Model # 3420-A
  • UNSPSC # 55121606
  • Catalog Group # D4797
  • Catalog Page # 1933 1933
Country of Origin Mexico. Country of Origin is subject to change.

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Technical Specs

  • Item Letter Label
  • Character A
  • Character Height 3/8 in
  • Overall Height 1/2 in
  • Overall Width 11/32 in
  • Character Type Letters
  • Material Vinyl
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 32
  • Number of Cards 32
  • Character Width 11/32 in
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
  • Character Color Black
  • Includes 32 Characters per Card
  • Package Type Sheet
  • Die Cut Yes

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Back to Top