Navigation Menu New

Access My Account, Order History, Lists and more here.

32MG06 3440-C UNSPSC # 60111304

Letter Label, C, Black/Yellow, 1 15/16 in Character Height, 1 EA

  • Item # 32MG06
  • Mfr. Model # 3440-C
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Tap image to zoom.

Roll over image to zoom.

Letter Label, C, Black/Yellow, 1 15/16 in Character Height, 1 EA

  • Item # 32MG06
  • Mfr. Model # 3440-C
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Technical Specs

  • Item Letter Label
  • Character C
  • Character Height 1 15/16 in
  • Overall Height 2 1/4 in
  • Overall Width 7/8 in
  • Character Type Letters
  • Material Vinyl
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 10
  • Number of Cards 1
  • Character Width 3/4 in
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
  • Character Color Black
  • Package Type Sheet
  • Die Cut Yes

These black-on-yellow labels are manufactured with B-498 plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry surface.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top