TP
BRADY

Letter Label, C, Black/Yellow, 1" Character Height, 25 PK

  • Item # 20TC84
  • My Part #
  • Mfr. Model # 5920-C
  • Catalog Page # N/A
  • UNSPSC # 60111304
Letter Label, C, Black/Yellow, 1" Character Height, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.20 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.023 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bradylite® reflective characters are engineered to reflect light 100 times brighter than a plain white surface. They are recommended for low-light or dark areas, and they also help to perform in storms, snow, humidity, and other tough environmental conditions. For temperatures as low as -10°F (-27°C), characters can be applied with a cold temperature adhesive, available separately.

View More

Technical Specs

  • Item Letter Label
  • Character C
  • Character Height 1"
  • Overall Height 1-1/2"
  • Overall Width 1"
  • Character Type Letters
  • Material Retroreflective Sheeting
  • Background Color Yellow
  • Retroreflective Grade Engineer
  • Markers per Card 1
  • Number of Cards 25
  • Standards ASTM D 2979; Fed. Spec. L-S-300 (Class 1); Fed. Spec. L-S-300 (Class 4)
  • Character Color Black
  • Package Type Sheet
  • Die Cut Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.