TP
BRADY

Label Software, 1 EA

  • Item # 493R07
  • My Part #
  • Mfr. Model # BWS-LABS-EM
  • Catalog Page # N/A
  • UNSPSC # 44102405
Label Software, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Software and Sign-Making Kits


$257.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Label Software
  • For Use With BBP(R)85 Industrial Sign and Label Printer ,BBP(R)81 Label Printer, BBP(R)72 Label Printer, BBP(R)35 Multi-Color Sign and Label Printer, BBP(R)33 Label Printer, BBP(R)12 Label Printer, BBP(R)11 Label Printer, BMP(R)71 Label Printer, BMP(R)61 Labeling System, BMP(R)51 Label Printer, BMP(R)41 Label Printer, BMP(R)53 Label Printer, BradyJet(TM) J5000, BradyPrinter i7100 Peel Model, BradyPrinter i7100, BradyPrinter i5100 Peel Model, BradyPrinter i5100 Autocut Model, BradyPrinter i5100, BradyPrinter i3300, BRADY IP(R) Series Label Printer, LABXPERT(TM) Handheld Label Maker, PR300 Plus Industrial Label Printer, PR600 Plus Industrial Label Printer, GlobalMark(R) 2 Color and Cut Industrial Label Maker, GlobalMark(R) Multicolor Industrial Label Maker, IDXPERT(TM) Handheld Label Maker, BradyJet(TM) J2000, J5000 Color Label Printer, BradyPrinter S3000, BradyPrinter S3100, TLS 2200(R) Thermal Labeling System, TLS-PC LINK(TM) Thermal Labeling System, WRAPTOR(TM) A6500 Wire Marking System, WRAPTOR(TM) Wire Marking System, BBP(R)31 Sign and Label Printer, BBP(R)37 Color and Cut Sign and Label Printer
  • Includes Email with Activation Code
  • System Requirements Windows 10, Windows 7, Windows 7 Enterprise, Windows 7 Professional, Windows 7 Ultimate, Windows 8, Windows 8 Professional, Windows 8.1, Windows 8.1 Enterprise, Windows 8.1 Professional
  • Application Laboratory Identification
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms