Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADY

BMP51 Facility Identification Supply Kit

  • Item# 21U178
  • Mfr. Model# BMP51-KIT-GI
  • Catalog Page# 2356
  • UNSPSC# 44102405
BMP51 Facility Identification Supply Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $787.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BMP®51 Label Maker is a portable printer that offers a large display screen, built-in labeling apps, and built-in Bluetooth® or an optional Wi-Fi card for wireless printing from a network. Users can create, edit, print and save labels with an Android phone and Mobile App. It also features built-in label apps for fast, easy label design, material recognition and automatic label formatting. Its large, graphical display offers backlight and on-screen indicators for parts, remaining material, and battery levels. The rugged, industrial design helps the printer withstand harsh environments and falls of up to 4 feet.

The facility identification starter kit includes a variety of durable indoor/outdoor vinyl tapes.

View More

Technical Specs

  • Item Portable Label Printer Kit
  • Printer Series BMP51
  • Max. Tape Width 1-1/2"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Maximum Print Speed 1.0 in./sec.
  • Printer Display LCD
  • Font Range 4 to 103
  • Color Printing Capability Single Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Printer Connectivity Ethernet, USB, WiFi
  • Application Audio/Visual Labeling, Data Communications Labeling, Electrical Labeling, Facility ID, Laboratory ID, Maintenance Labeling, Product ID, Safety Labeling
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM) Labeling Software
  • Printer Weight 2.60 lb.
  • Warranty 2 yr.
  • Features Automatic Label Formatting, Ribbon and Label Materials in ONE Cartridge, Top-Loading Cartridge, 20 Materials, Built-In Bluetooth(R) or Optional WiFi Card, Create/Edit/Print/Save Labels with and Android Phone and Brady Mobile App, 4 ft. Drop Tested
  • Includes AC Adapter/Battery Charger, Hard Case, Li-Ion Battery Pack, M-20-483 Label Cartridge, MC-1500-595-WT-BK Label Cartridge, MC-1500-595-WT-RD Label Cartridge, MC-1500-595-YL-BK Cartridge, MC1500-595-GN-WT Label Cartridge, Quick Start Guide, USB Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.