Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADY

MiniMark Industrial Label Printer

  • Item# 1AMV3
  • Mfr. Model# 52041
  • Catalog Page# 2358
  • UNSPSC# 55121611
MiniMark Industrial Label Printer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The MiniMark™ industrial label printer is designed to offer efficient sign and label-making capabilities. It is PC-compatible and can print on both die-cut and continuous labels. At 4.85 lb., it is highly portable and compact to save space in work areas.

View More

Technical Specs

  • Item Desktop Label Printer
  • Printer Series MiniMark Industrial
  • Max. Tape Width 4"
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 3.0 in./sec.
  • Printer Display None
  • Color Printing Capability Single Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Power
  • Application Equipment ID, Facility ID, Lean/5S Labeling, Pipe Markers, Safety ID, Signs
  • Printing Software Compatibility MARKWARE(TM) Tape and Label Software
  • Warranty 5 yr.
  • Features Vinyl, Polyester, Auto Cutter, 7 Label Materials, 12 Colors
  • Includes Cleaning Kit, MarkWare(TM) Express Software, MiniMark Printer, USB Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms