DV
BRADY

Label, White, 1-1/4"W x 3/4"

  • Item # 34CH85
  • My Part #
  • Mfr. Model # PSL-514-619
  • Catalog Page # N/A
  • UNSPSC # 55121606
Label, White, 1-1/4"W x 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

PermaShield™ labels are designed for use with the LS2000 printer, available separately. They are recommended for harsh environments requiring a protective overlaminate.

View More

Technical Specs

  • Item Label
  • Printer Series Compatibility LS2000
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application General and Industrial ID
  • Background Color White
  • Length 3/4"
  • Width 1-1/4"
  • Tape Format Die Cut - Tag
  • Legend Blank
  • Labels per Roll 250
  • Color White
  • Adhesive Permanent Acrylic
  • Temp. Range -94 Degrees to 248 Degrees F
  • Metal Detectable No
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms