TP
BRADY

Label, White/Red, 4"W x 6"

  • Item # 29UG31
  • My Part #
  • Mfr. Model # 133140
  • Catalog Page # N/A
  • UNSPSC # 55121606
Label, White/Red, 4"W x 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $411.33 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This metal-detectable label stock is comprised of a top-coated polyester film with an acrylic adhesive. It is engineered to withstand rigorous washdown processes in food-processing facilities. It is also designed to be metal detectable for additional security in scanning production streams for foreign debris. It is recommended for safety and facility identification labeling and signage in aggressive environments.

View More

Technical Specs

  • Item Label
  • Printer Series Compatibility GlobalMark
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
  • Background Color Red/White
  • Length 6"
  • Width 4"
  • Tape Format Die Cut - Tag
  • Legend Danger
  • Labels per Roll 100
  • Color White/Red
  • Adhesive Permanent Acrylic
  • Temp. Range -40 Degrees to 230 Degrees F
  • Metal Detectable Yes
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Height 6-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.