C3
BRADY

Label, Red/White, 14"W x 10"

  • Item # 23MG40
  • My Part #
  • Mfr. Model # 140890
  • Catalog Page # N/A
  • UNSPSC # 55121606
Label, Red/White, 14"W x 10" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These OSHA Danger labels are designed for use with the Brady BBP85 Sign and Label Printer, sold separately. The indoor/outdoor grade vinyl labels are pre-printed with a red DANGER header and additional space for custom messages. The headers meet OSHA 1910.145 standards. The low-shrink vinyl offers 8-10 year outdoor durability, and the ultra-aggressive adhesive helps to conform to rough, highly textured and "difficult to adhere to" surfaces.

View More

Technical Specs

  • Item Label
  • Printer Series Compatibility BBP85
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Pre-printed Sign Headers
  • Background Color Red/White
  • Length 10"
  • Width 14"
  • Tape Format Die Cut - Tag
  • Legend Danger
  • Labels per Roll 40
  • Color Red/White
  • Adhesive Yes
  • Temp. Range -40 Degrees to 180 Degrees F
  • Metal Detectable No
  • Standards RoHS Compliant
  • Height 10"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.