Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY

White Label, Thermal Transfer Label Type, 0.413" Width

  • Item # 21U470
  • Mfr. Model # B33-250-2-7642
  • Catalog Page # N/A
  • UNSPSC # 55121611
White Label, Thermal Transfer Label Type, 0.413" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Label
  • Color White
  • Label Type Thermal Transfer
  • Width 0.413"
  • For Use With Mfr. No. BBP33
  • Legend Blank
  • Temp. Range -40 Degrees to 248 Degrees F
  • Metal Detectable No
  • Standards ASTM D 570; ASTM D 638; ASTM D 792; ASTM D 876; ASTM D 882; ASTM G 21; Halogen Free (DIN VDE 0472 part 815); MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized; VW-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms