Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY

BBP33 Label Roll

  • Item# 21U307
  • Mfr. Model# B33D-187-2-345BK
  • Catalog Page# N/A
  • Catalog Group# G5859
  • UNSPSC# 55121611
BBP33 Label Roll close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Label
  • Color Black
  • Legend Blank
  • Material Polyvinylidene Fluoride
  • Width 0.335"
  • Height 2"
  • For Use With Mfr. No. BBP33
  • Temp. Range -94 Degrees to 350 Degrees F
  • Labels per Roll 750
  • Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202G; NASA SP-R-0022A; SAE-AMS-DTL-23053; SAE-AS-81531
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms