TP
BRADY

Label, White, 3/8"W x 1"

  • Item # 18DE05
  • My Part #
  • Mfr. Model # THT-249-7425-2
  • Catalog Page # N/A
  • UNSPSC # 55121606
Label, White, 3/8"W x 1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.435 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These thermal transfer printer labels offer an economical solution for identifying vials, tubes and other specimen containers in laboratory environments. They are designed to withstand applications ranging from liquid nitrogen to autoclave, as well as exposure to common laboratory solvents, such as DMSO, short term Xylene, IPA and ethanol.

View More

Technical Specs

  • Item Label
  • Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments, R4300 Series Ribbons
  • Background Color White
  • Length 1"
  • Width 3/8"
  • Tape Format Die Cut - Tag
  • Legend Blank
  • Labels per Roll 2000
  • Color White
  • Adhesive Permanent Acrylic
  • Temp. Range -320 Degrees to 248 Degrees F
  • Metal Detectable No
  • Standards ASTM D 1000; ASTM D 2979
  • Height 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.