TP
BRADY

LEAN METRIC BOARD 25INX34.25INBLUE

  • Item # 15Y906
  • My Part #
  • Mfr. Model # 114611
  • Catalog Page # N/A
  • UNSPSC # 44122016
LEAN METRIC BOARD 25INX34.25INBLUE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $192.61 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 4-Panel lean communication board is designed to facilitate communication between management and shop floor employees, as well as between different shifts and departments. The visual display can also be used to track key performance indicator trends, inform employees of scheduling assignments, and to post notices of upcoming events. The 4-panel board is made standard with 4 self-adhesive document holders and the ability to display dry erase panels (sold separately).

View More

Technical Specs

  • Item Four Panel Lean Communication Board
  • Mounting Style Wall Mount or Floor Stand
  • Height 34-1/4"
  • Width 25"
  • Color Blue
  • Material 1/4" Preboard with Polystyrene Foam Core
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.