Skip Content

WG
BRADY

Keep Clear, Eye Wash/Shower, Plastic, 18" x 8", Surface

  • Item # 8A849
  • My Part #
  • Mfr. Model # 20395LS
  • Catalog Page # N/A
  • UNSPSC # 46181810
Keep Clear, Eye Wash/Shower, Plastic, 18" x 8", Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $20.28 / each

Web Price $21.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Shower Sign
  • Sign Subject Matter Keep Clear
  • Height 18"
  • Width 8"
  • Thickness 0.055"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Header Eye Wash/Shower
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Keep Area Clear!
  • Sign Legend Color Yellow
  • Sign Background Color Black, Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 180 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.