Skip Content

ST
BRADY

Information Center,Right to Know SDS

  • Item # 39F499
  • My Part #
  • Mfr. Model # 121371
  • Catalog Page # 1991
  • UNSPSC # 60106108
Information Center,Right to Know SDS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Globally Harmonized System (GHS) Center is designed to incorporate SDS binders with a "Right To Know Compliance Center" backboard and wire rack. The centers are intended to make safety data sheets accessible to all employees.

View More

Technical Specs

  • Item Information Center
  • Safety Training and Reference Material Subject Globally Harmonized System
  • Safety Training and Reference Material Title Globally Harmonized System (GHS) Center (Spanish)
  • Language Spanish
  • Video Length No Video
  • Height 20"
  • Width 14"
  • Depth 4.5"
  • Provides Storage of Safety Data Sheets (SDS) and Easy Access for Employees
  • For Use With Safety Data Sheets
  • Regulations Covered Globally Harmonized System (GHS), OSHA's Hazard Communication Regulation 29 CFR 1910.1200
  • Includes 1.5" SDS binder, "Right To Know Compliance Center" backboard, and Yellow Wire Rack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.