Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Hot, Caution, Paper, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 26VK82
  • My Part #
  • Mfr. Model # 116068
  • Catalog Page # N/A
  • UNSPSC # 55121704
Hot, Caution, Paper, 10" x 14", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This rigid paper sign is manufactured with 10% postconsumer waste and is 100% recyclable. It is also lightweight, yet firm, and suitable for indoor applications.

View More

Technical Specs

  • Item Caution Sign
  • Sign Subject Matter Hot
  • Height 10"
  • Width 14"
  • Thickness 0.060"
  • Sign Material Paper
  • Header Caution
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Hot
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 176 Degrees F
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products