DG
BRADY

Health Hazard, No Header, Plastic, 20" x 12", Free-Standing Floor, Not Retroreflective

  • Item # 35XF83
  • My Part #
  • Mfr. Model # 92288
  • Catalog Page # N/A
  • UNSPSC # 55121704
Health Hazard, No Header, Plastic, 20" x 12", Free-Standing Floor, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All No Inventory

Technical Specs

  • Item Floor Stand Sign
  • Sign Subject Matter Health Hazard
  • Height 20"
  • Width 12"
  • Thickness 0.156"
  • Sign Material Plastic
  • Sign Mounting Style Free-Standing Floor
  • Header No Header
  • Legend Potential Asbestos Hazard Area. Do Not Enter
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 129 Degrees F
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms