Skip Content

ST
BRADY

Green Lockout Padlock, Different Key Type, Thermoplastic Body Material

  • Item # 2XU62
  • My Part #
  • Mfr. Model # 99564
  • Catalog Page # 1953
  • Catalog Group # D1949
  • UNSPSC # 46171501
Green Lockout Padlock, Different Key Type, Thermoplastic Body Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These safety padlocks each feature an insulated cylinder to protect employees from the risk of electric shock. The 6-pin locks are precision-machined to offer unique key cuts and superior tamper resistance. The design also keeps the keys from being released unless the padlock shackles are closed.

The locks are lightweight and designed to resist impact, temperature, chemicals, and corrosion. Each features a nonconductive, nonsparking body design with a ribbed grip for easy handling. Each padlock operates with its own key. All come standard with English, French and Spanish language labels.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Different
  • Body Material Thermoplastic
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Material Hardened Steel
  • Shackle Width 3/4"
  • Body Width 1-1/2"
  • Legend Danger Locked Out Do Not Remove
  • Includes (3) Lockout Labels
  • Standards OSHA 1910.147
  • Body Height 1-3/4"
  • Body Color Green
  • Shackle Type Open
  • Number of Keys 1
  • Number of Pins 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.