Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY

Handrail Cover, Square, Black

  • Item# 6AKA6
  • Mfr. Model# 114904
  • Catalog Page# N/A
  • UNSPSC# 31201524
Handrail Cover,Square,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The BradyGlo™ handrail cover is designed to offer easy installation, with a snap-fit design similar to a pipe marker. It is manufactured with durable extruded polycarbonate and features a co-extruded, photoluminescent glow channel. Adhesive, available separately, can be added to make the installation permanent.

View More

Technical Specs

  • Item Glow-in-the-Dark Handrail Cover
  • Shape Square
  • Color Black
  • Dimensions 6 ft. x 1-1/2"
  • Material Polycarbonate
  • Installation Snap Fit or Permanent with Adhesive
  • Standards International Building Code and Fire Code, National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.