Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADY

Phosphorescent Polyester Glow-In-The-Dark Tape, Indoor Label Type, 33 ft. Length, 10" Width

  • Item# 1ANA7
  • Mfr. Model# 13592
  • Catalog Page# N/A
  • UNSPSC# 55121611
Phosphorescent Polyester Glow-In-The-Dark Tape, Indoor Label Type, 33 ft. Length, 10" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Glow-In-The-Dark Tape
  • Color Phosphorescent
  • Label Type Indoor
  • Tape Material Polyester
  • Width 10"
  • Length 33 ft.
  • For Use With Brady Powermark(R)
  • Adhesive Yes
  • Temp. Range -40 Degrees to 175 Degrees F
  • Metal Detectable No
  • Standards Meets ISO, DIN and ASTM 2030-99 Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms