Skip Content

TP
BRADY

Glow-in-the-Dark Stair Marking Tape, Solid, L, 1" Width, 264 PK

  • Item # 1ANB2
  • My Part #
  • Mfr. Model # 81734
  • Catalog Page # N/A
  • UNSPSC # 31201520
Stair Marking Tape,L,9In W,9 ft. L,PK264 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $240.50 / pkg. of 264
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brady® glow-in-the-dark stair marking tape is ideal for marking the leading edges of steps and landings, door frames, handrails, and perimeter boundaries.

• High-intensity glow-in-the-dark material provides a bright, long-lasting afterglow that helps guide people to safety
• Pressure-sensitive synthetic rubber adhesive
• Die-cut polyester tape

View More

Technical Specs

  • Item Glow-in-the-Dark Stair Marking Tape
  • Pattern Solid
  • Safety Tape Color Black
  • Width 1"
  • Tape Strip Length 9"
  • Tape Format Die Cut - Tag
  • Die Cut Shape L
  • Material Antislip
  • Thickness 0.019"
  • Performance Temp. 50 Degrees to 140 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards MEA No. 276-05-M BR: 38-9-6
  • Includes (132) Right and (132) Left Markers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.