Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Glow-in-the-Dark Marking Tape, Striped, Continuous Roll, 1" Width, 1 EA

  • Item # 5KNF0
  • My Part #
  • Mfr. Model # 114635
  • Catalog Page # N/A
  • UNSPSC # 31201520
Glow-in-the-Dark Marking Tape, Striped, Continuous Roll, 1" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This glow-in-the-dark, high-intensity hazard tape is designed to help ensure a safe exit during an emergency situation by clearly marking obstacles that protrude into the egress path, such as standpipes, hose cabinets, wall projections, and restricted height areas.

View More

Technical Specs

  • Item Glow-in-the-Dark Marking Tape
  • Pattern Striped
  • Safety Tape Color Black,White
  • Width 1"
  • Roll Length 50 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Polyester
  • Thickness 0.013"
  • Performance Temp. -40 Degrees to 176 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards MEA #218-05-M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products