Skip Content

DG
BRADY

Glow-in-the-Dark Handrail Marking Tape, Solid, Strip, 1" Width, 120 PK

  • Item # 6XU35
  • My Part #
  • Mfr. Model # 81857
  • Catalog Page # N/A
  • UNSPSC # 31201520
Marking Tape,Roll,1In W,18In L,PK120 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brady® glow-in-the-dark handrail marking tape is ideal for marking handrails. • High-intensity glow-in-the-dark material provides a bright, long-lasting afterglow that helps guide people to safety.

• Die-cut polyester tape, 1"W x 18"L
• Pressure-sensitive synthetic rubber adhesive

View More

Technical Specs

  • Item Glow-in-the-Dark Handrail Marking Tape
  • Pattern Solid
  • Safety Tape Color Black
  • Width 1"
  • Tape Strip Length 18"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Strip
  • Material Polyester
  • Thickness 0.010"
  • Performance Temp. 50 Degrees to 230 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards RS 6-1 and 6-1A of New York Local Law 26
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products