Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Glow-in-the-Dark Door Marking Tape, Solid, Rectangle, 6" Width, 10 PK

  • Item # 6XU45
  • My Part #
  • Mfr. Model # 81862
  • Catalog Page # N/A
  • UNSPSC # 55121704
Glow-in-the-Dark Door Marking Tape, Solid, Rectangle, 6" Width, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brady® glow-in-the-dark door marking tape is ideal for marking doors. • High-intensity glow-in-the-dark material provides a bright, long-lasting afterglow that helps guide people to safety.

• Die-cut polyester tape with "Pull" legend, 6"W x 4"L
• Pressure-sensitive synthetic rubber adhesive

View More

Technical Specs

  • Item Glow-in-the-Dark Door Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 6"
  • Tape Strip Length 4"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Rectangle
  • Material Polyester
  • Thickness 8.5 mil
  • Performance Temp. 50 Degrees to 230 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend Pull
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products