Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BRADY

Glow-in-the-Dark Door Marking Tape, Solid, 10" Width, 1 EA

  • Item# 6AKA2
  • Mfr. Model# 114921
  • Catalog Page# N/A
  • UNSPSC# 31201520
Glow-in-the-Dark Door Marking Tape, Solid, 10" Width, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $24.94 / each

Price $26.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Egress Marking Systems
• Meet 2009 IBC, IFC, and NFPA 101 standards.
Phosphorescent path markings and signage deliver luminance for 10+ hr., providing critical safety and emergency evacuation information.
Push Bar and Door Handle Markers
Vertical or horizontal markers and directional arrows can be affixed to surfaces with adhesive.

View More

Technical Specs

  • Item Glow-in-the-Dark Door Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 10"
  • Tape Strip Length 6"
  • Material Vinyl
  • Thickness 0.013"
  • Performance Temp. -40 Degrees to 175 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend Exit
  • Standards 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.