Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY

Glow-in-the-Dark Door Marking Tape, Solid, 10" Width, 1 EA

  • Item # 6AJZ9
  • Mfr. Model # 114917
  • Catalog Page # N/A
  • UNSPSC # 31201520
Glow-in-the-Dark Door Marking Tape, Solid, 10" Width, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Egress Marking Systems
• Meet 2009 IBC, IFC, and NFPA 101 standards.
Phosphorescent path markings and signage deliver luminance for 10+ hr., providing critical safety and emergency evacuation information.
Push Bar and Door Handle Markers
Vertical or horizontal markers and directional arrows can be affixed to surfaces with adhesive.

View More

Technical Specs

  • Item Glow-in-the-Dark Door Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 10"
  • Tape Strip Length 6"
  • Material Vinyl
  • Thickness 0.013"
  • Performance Temp. -40 Degrees to 175 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend Exit
  • Standards 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms