Skip Content

C3
BRADY

Glow-in-the-Dark Anti Slip Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 5KNF1
  • My Part #
  • Mfr. Model # 114636
  • Catalog Page # N/A
  • UNSPSC # 31201513
Anti Slip Marking Tape,Roll,1In W,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-intensity, glow-in-the-dark, anti-slip tape is designed for marking steps and landings, perimeter demarcation lines, door frames, and handrails. It is engineered to provide a bright, long-lasting afterglow for increased safety in dark spaces.

View More

Technical Specs

  • Item Glow-in-the-Dark Anti Slip Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 1"
  • Roll Length 50 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Antislip
  • Thickness 0.021"
  • Performance Temp. -40 Degrees to 140 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.