Skip Content

C3
BRADY

Forklift™ Tag Kit, Forklifts, 11-1/2" x 6"

  • Item # 3GAK4
  • My Part #
  • Mfr. Model # FLT-ETSH9A
  • Catalog Page # N/A
  • UNSPSC # 55121503
Forklift(TM) Tag Kit,11-1/2 x 6 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FORKLIFTAG™ helps to promote daily preventative safety, maintenance, and identification management for employees operating forklift trucks.

View More

Technical Specs

  • Item Forklift(TM) Tag Kit
  • Height 11-1/2"
  • Width 6"
  • Legend Color Red, White
  • Background Color White
  • Language English
  • Legend Style Symbol and Text
  • Shape Rectangle
  • Write on Surface Yes
  • Header Forklift Tag
  • Header Legend Color Red
  • Header Background Color White
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Includes (10) Holders, (10) Status Inserts, Oenpermanent Marker Pen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.