Skip Content
ST
BRADY

Forklift™ Tag Holder, Plastic, 11-1/2" x 6"

  • Item # 3GAK2
  • My Part #
  • Mfr. Model # FLT-ETSH9
  • Catalog Page # N/A
  • UNSPSC # 55121503
Forklift(tm) Tag Hldr,11-1/2 x 6 In,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.10 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.44 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FORKLIFTAG™ helps to promote daily preventative safety, maintenance, and identification management for employees operating forklift trucks.

View More

Technical Specs

  • Item Forklift(TM) Tag Holder
  • Material Plastic
  • Legend Forklift Tag Ref No
  • Height 11-1/2"
  • Width 6"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Color White
  • Background Color Red, White
  • Language English
  • Legend Style Text and Symbol
  • Shape Rectangle
  • Write on Surface No
  • Header Forklift Tag
  • Header Legend Color Red
  • Header Background Color White
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.