DG
BRADY

Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 14Z576
  • My Part #
  • Mfr. Model # 102834
  • Catalog Page # N/A
  • UNSPSC # 31201520
Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This vinyl marking tape is designed to stick firmly to most clean, dry surfaces. It is manufactured with long-wearing B-7569 vinyl.

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 4"
  • Roll Length 108 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 0.006"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products