Skip Content

TP
BRADY

Floor Marking Tape, Solid, Circle, 2" Width, 55 PK

  • Item # 12A025
  • My Part #
  • Mfr. Model # 104520
  • Catalog Page # N/A
  • UNSPSC # 55121615
Floor Marking Tape,Dot,3-1/2In D,PK55 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.25 / pkg. of 55
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.48 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ToughStripe™ Floor Dots are designed with rugged polyester to help resist damage and wear from forklift traffic, skids, and pallet jacks. They also feature a low-profile design to help minimize debris buildup along edges.

The prespaced dots are designed with pre-spaced rolls to help provide quick and easy installation. To apply, the transfer is set in line like continuous tape, and the transfer liner is then peeled off, leaving floor dots evenly spaced at 18" apart in a straight line.


ToughStripeFloorTape


View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 2"
  • Tape Strip Length 3-1/2"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Circle
  • Material Polyester
  • Thickness 0.008"
  • Performance Temp. 0 Degrees to 130 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
  • Diameter 3-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.