DG
BRADY

Floor Marking Tape, Solid, Arrow, 2" Width, 52 PK

  • Item # 11Z130
  • My Part #
  • Mfr. Model # 104528
  • Catalog Page # 1912
  • Catalog Group # G5691
  • UNSPSC # 55121615
Floor Marking Tape, Solid, Arrow, 2" Width, 52 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ToughStripeâ„¢ Floor Arrows are designed with pre-spaced rolls to help provide quick and easy installation. To apply, the transfer is set in line like continuous tape, and the transfer liner is then peeled off, leaving floor arrows evenly spaced at 18" apart in a straight line.


ToughStripeFloorTape


View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Blue
  • Width 2"
  • Tape Strip Length 5"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Arrow
  • Material Polyester
  • Thickness 0.008"
  • Performance Temp. 0 Degrees to 130 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products