ST
BRADY

Fixed Length Seals, Metal, Silver, 8-1/2", 100 PK

  • Item # 15Y786
  • My Part #
  • Mfr. Model # 95197
  • Catalog Page # N/A
  • UNSPSC # 55121503
Fixed Length Seals, Metal, Silver, 8-1/2", 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.23 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These stock metal ball seals are durable and tin-plated, with a 125-lb. tensile strength. They are embossed with the word, "SEALED" and supplied with consecutive numbering.

View More

Technical Specs

  • Item Ball Seal
  • Security Seal Marking Type Embossed
  • Security Seal Primary Application Truck Seals
  • Security Seal Primary Material Metal
  • Primary Color Silver
  • Useable Length 8-1/2"
  • Imprinting 1 Line of 6 Characters
  • Number of Digits 6
  • Breaking Strength 125 lb.
  • Tool Required Removal
  • Wire Length 8-1/2"
  • Legend Sealed
  • Security Seal Type Fixed Length Seals
  • Barcoding No
  • Marking Parameters Sequential Numbers
  • Tearaway Option No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.