ST
BRADY

Fixed Length Seals, Copper, Amber, 12", 250 PK

  • Item # 15Y704
  • My Part #
  • Mfr. Model # 23301
  • Catalog Page # N/A
  • UNSPSC # 55121503
Fixed Length Seals, Copper, Amber, 12", 250 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.50 / pkg. of 250
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These copper lead seals are designed to fit around pipes and valves. For use with hand sealing press, No. 23300, available separately.

View More

Technical Specs

  • Item Lead Seal
  • Security Seal Primary Application Valves
  • Security Seal Primary Material Copper
  • Primary Color Amber
  • Useable Length 12"
  • Imprinting None
  • Number of Digits 0
  • Tool Required Removal
  • Wire Length 12"
  • Security Seal Type Fixed Length Seals
  • Barcoding No
  • Marking Parameters Blank
  • Tearaway Option No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.