Skip Content

WG
BRADY

First Aid, Polyester, 3-1/2" x 10", Adhesive Surface

  • Item # 9RRA8
  • My Part #
  • Mfr. Model # 22278KLS
  • Catalog Page # N/A
  • Catalog Group # E8173
  • UNSPSC # 55121718
First Aid, Polyester, 3-1/2" x 10", Adhesive Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hand Wash Sign
  • Sign Subject Matter First Aid
  • Height 3-1/2"
  • Width 10"
  • Thickness 0.010"
  • Sign Material Polyester
  • Sign Mounting Style Adhesive Surface
  • Legend Wash Hands Before Returning to Work Sign
  • Sign Legend Color White
  • Sign Background Color Blue
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products