Skip Content

 
BRADY

Fire Exit Sign

Fire Exit Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Subject Matter Exit & Evacuation 
  • Language English 
  • Legend Fire Exit 
  • Retroreflective Grade Not Retroreflective 
  • Double-Sided No 
  • OSHA Compliant Yes 
  • ANSI Compliant Yes 
Item
Please Select
Legend Style
Please Select
Height
Please Select
Material
Please Select
Mounting Style
Please Select
Width
Please Select
Legend/Background Color
Please Select
Glow-in-the-Dark
Please Select

Your Filters:

Clear All
Brand Keyword
  • evacuation 
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Item
Legend Style
Height
Material
Mounting Style
Width
Legend/Background Color
Glow-in-the-Dark
Price
Qty
Please use Qty box to add item(s) to cart.
115917
Fire Door Sign
Text
10"
Paper
With Mounting Holes
14"
Red on White

$12.30 / each

Enter location to check availability
Catalog Page #  NA

Price $12.30 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Paper
  • Mounting Style With Mounting Holes
  • Width 14"
  • Legend/Background Color Red on White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
116081
Fire Door Sign
Text
10"
Polypropylene
With Mounting Holes
14"
Red on White

$19.83 / each

Enter location to check availability
Catalog Page #  NA

Price $19.83 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Polypropylene
  • Mounting Style With Mounting Holes
  • Width 14"
  • Legend/Background Color Red on White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
118137
Fire Door Sign
Text
10"
Recycled Film
Adhesive-Backed
14"
Red on White

$18.17 / each

Enter location to check availability
Catalog Page #  NA

Price $18.17 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Recycled Film
  • Mounting Style Adhesive-Backed
  • Width 14"
  • Legend/Background Color Red on White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
115918
Fire Door Sign
Text
7"
Paper
With Mounting Holes
10"
Red on White

$10.36 / each

Enter location to check availability
Catalog Page #  NA

Price $10.36 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Paper
  • Mounting Style With Mounting Holes
  • Width 10"
  • Legend/Background Color Red on White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
116082
Fire Door Sign
Text
7"
Polypropylene
With Mounting Holes
10"
Red on White

$13.26 / each

Enter location to check availability
Catalog Page #  NA

Price $13.26 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Polypropylene
  • Mounting Style With Mounting Holes
  • Width 10"
  • Legend/Background Color Red on White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
118138
Fire Door Sign
Text
7"
Recycled Film
Adhesive-Backed
10"
Red on White

$11.48 / each

Enter location to check availability
Catalog Page #  NA

Price $11.48 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Recycled Film
  • Mounting Style Adhesive-Backed
  • Width 10"
  • Legend/Background Color Red on White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
47246
Fire Exit Sign
Text and Symbol
3-1/2"
Fiberglass
With Mounting Holes
14"
Red/White

$13.48 / each

Enter location to check availability
Catalog Page #  NA

Price $13.48 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 3-1/2"
  • Material Fiberglass
  • Mounting Style With Mounting Holes
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
47247
Fire Exit Sign
Text and Symbol
3-1/2"
Fiberglass
With Mounting Holes
14"
Red/White

$13.48 / each

Enter location to check availability
Catalog Page #  NA

Price $13.48 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 3-1/2"
  • Material Fiberglass
  • Mounting Style With Mounting Holes
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
80231
Fire Exit Sign
Text and Symbol
3-1/2"
Polyester
Adhesive-Backed
10"
Red/Green
Yes

$10.07 / each

Enter location to check availability
Catalog Page #  2350 

Price $10.07 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 3-1/2"
  • Material Polyester
  • Mounting Style Adhesive-Backed
  • Width 10"
  • Legend/Background Color Red/Green
  • Legend Fire Exit
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
80233
Fire Exit Sign
Text and Symbol
3-1/2"
Polyester
Adhesive-Backed
10"
Red/Green
Yes

$10.11 / each

Enter location to check availability
Catalog Page #  2350 

Price $10.11 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 3-1/2"
  • Material Polyester
  • Mounting Style Adhesive-Backed
  • Width 10"
  • Legend/Background Color Red/Green
  • Legend Fire Exit
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
84635
Fire Exit Sign
Text and Symbol
3-1/2"
Polyester
Adhesive-Backed
14"
Red/White

$9.12 / each

Enter location to check availability
Catalog Page #  NA

Price $9.12 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 3-1/2"
  • Material Polyester
  • Mounting Style Adhesive-Backed
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
41026
Fire Exit Sign
Text and Symbol
7"
Aluminum
With Mounting Holes
10"
Red/White

$13.41 / each

Enter location to check availability
Catalog Page #  NA

Price $13.41 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material Aluminum
  • Mounting Style With Mounting Holes
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
41025
Fire Exit Sign
Text and Symbol
7"
Aluminum
With Mounting Holes
10"
Red/White

$13.41 / each

Enter location to check availability
Catalog Page #  NA

Price $13.41 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material Aluminum
  • Mounting Style With Mounting Holes
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
22461
Fire Exit Sign
Text and Symbol
7"
Polystyrene
With Mounting Holes
10"
Red/White

$9.38 / each

Enter location to check availability
Catalog Page #  NA

Price $9.38 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material Polystyrene
  • Mounting Style With Mounting Holes
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
41059
Fire Exit Sign
Text
10"
Aluminum
With Mounting Holes
14"
Red/White

$22.55 / each

Enter location to check availability
Catalog Page #  NA

Price $22.55 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Aluminum
  • Mounting Style With Mounting Holes
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
90630
Fire Exit Sign
Text
10"
Plastic
With Mounting Holes
14"
Red/Green
Yes

$76.85 / each

Enter location to check availability
Catalog Page #  NA

Price $76.85 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Plastic
  • Mounting Style With Mounting Holes
  • Width 14"
  • Legend/Background Color Red/Green
  • Legend Fire Exit
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
22495
Fire Exit Sign
Text
10"
Polystyrene
With Mounting Holes
14"
White/Red

$13.95 / each

Enter location to check availability
Catalog Page #  NA

Price $13.95 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Polystyrene
  • Mounting Style With Mounting Holes
  • Width 14"
  • Legend/Background Color White/Red
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
80294
Fire Exit Sign
Text
3-1/2"
Plastic
With Mounting Holes
10"
Red/Green
Yes

$21.80 / each

Enter location to check availability
Catalog Page #  NA

Price $21.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 3-1/2"
  • Material Plastic
  • Mounting Style With Mounting Holes
  • Width 10"
  • Legend/Background Color Red/Green
  • Legend Fire Exit
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
80225
Fire Exit Sign
Text
3-1/2"
Polyester
Adhesive-Backed
10"
Red/Green
Yes

$9.65 / each

Enter location to check availability
Catalog Page #  NA

Price $9.65 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 3-1/2"
  • Material Polyester
  • Mounting Style Adhesive-Backed
  • Width 10"
  • Legend/Background Color Red/Green
  • Legend Fire Exit
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
84681
Fire Exit Sign
Text
3-1/2"
Polyester
Adhesive-Backed
14"
Red/White

$7.24 / each

Enter location to check availability
Catalog Page #  NA

Price $7.24 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 3-1/2"
  • Material Polyester
  • Mounting Style Adhesive-Backed
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
90946
Fire Exit Sign
Text
7"
Plastic
With Mounting Holes
10"
Red/Green
Yes

$27.45 / each

Enter location to check availability
Catalog Page #  2350 

Price $27.45 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Plastic
  • Mounting Style With Mounting Holes
  • Width 10"
  • Legend/Background Color Red/Green
  • Legend Fire Exit
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More