Skip Content

 
BRADY

Fire Door Keep Closed Sign

Fire Door Keep Closed Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Subject Matter Exit & Evacuation 
  • Item Fire Door Sign 
  • Language English 
  • Legend Style Text 
  • Mounting Style Surface 
  • Legend Fire Door Keep Closed 
Height
Please Select
Material
Please Select
Width
Please Select
Legend/Background Color
Please Select

Your Filters:

Clear All
Brand Keyword
  • evacuation 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Height
Material
Width
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
41076
10"
Aluminum
14"
Black/Yellow

$23.61 / each

Enter location to check availability
Catalog Page #  NA

Price $23.61 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Aluminum
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Legend Fire Door Keep Closed
47113
10"
Fiberglass
14"
Black/Yellow

$30.40 / each

Enter location to check availability
Catalog Page #  NA

Price $30.40 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Fiberglass
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Legend Fire Door Keep Closed
90627
10"
Glow-In-The-Dark Plastic
14"
Green/Red

$60.40 / each

Enter location to check availability
Catalog Page #  NA

Price $60.40 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Glow-In-The-Dark Plastic
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Green/Red
  • Legend Fire Door Keep Closed
22512
10"
Plastic
14"
Black/Yellow

$14.34 / each

Enter location to check availability
Catalog Page #  NA

Price $14.34 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Plastic
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Legend Fire Door Keep Closed
84700
10"
Self-Adhesive Polyester
14"
Black/Yellow

$13.22 / each

Enter location to check availability
Catalog Page #  NA

Price $13.22 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Legend Fire Door Keep Closed
84752
10"
Self-Adhesive Polyester
14"
White/Red

$13.00 / each

Enter location to check availability
Catalog Page #  NA

Price $13.00 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color White/Red
  • Legend Fire Door Keep Closed
84750
3-1/2"
Self-Adhesive Polyester
10"
Black/Yellow

$9.65 / each

Enter location to check availability
Catalog Page #  NA

Price $9.65 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Legend Fire Door Keep Closed
43458
7"
Aluminum
10"
White/Red

$13.41 / each

Enter location to check availability
Catalog Page #  NA

Price $13.41 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Aluminum
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color White/Red
  • Legend Fire Door Keep Closed
47075
7"
Fiberglass
10"
Black/Yellow

$17.18 / each

Enter location to check availability
Catalog Page #  NA

Price $17.18 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Fiberglass
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Legend Fire Door Keep Closed
90943
7"
Glow-In-The-Dark Plastic
10"
White/Red

$27.45 / each

Enter location to check availability
Catalog Page #  NA

Price $27.45 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Glow-In-The-Dark Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color White/Red
  • Legend Fire Door Keep Closed
22511
7"
Plastic
10"
Black/Yellow

$9.38 / each

Enter location to check availability
Catalog Page #  NA

Price $9.38 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Legend Fire Door Keep Closed
25881
7"
Plastic
10"
White/Red

$9.78 / each

Enter location to check availability
Catalog Page #  NA

Price $9.78 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color White/Red
  • Legend Fire Door Keep Closed
84699
7"
Self-Adhesive Polyester
10"
Black/Yellow

$9.28 / each

Enter location to check availability
Catalog Page #  NA

Price $9.28 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Legend Fire Door Keep Closed
84751
7"
Self-Adhesive Polyester
10"
White/Red

$9.28 / each

Enter location to check availability
Catalog Page #  NA

Price $9.28 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color White/Red
  • Legend Fire Door Keep Closed
90101
7"
Self-Adhesive Polyester
10"
White/Red

$15.56 / each

Enter location to check availability
Catalog Page #  2350 

Price $15.56 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color White/Red
  • Legend Fire Door Keep Closed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More