Skip Content

DG
BRADY

Fall Protection, Fall Hazard, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 40U571
  • My Part #
  • Mfr. Model # 128469
  • Catalog Page # N/A
  • UNSPSC # 55121704
Personal Protection Sign,10"x14",Alum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Personal Protection Sign
  • Sign Subject Matter Fall Protection
  • Height 10"
  • Width 14"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header Fall Hazard
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Do Not Start Work Unless Guardrail, Safety Net, Or Personal Fall Arrest System Is In Place
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms