Skip Content

C3
BRADY

Facility, No Header, Plastic, 8" x 8"

  • Item # 19H382
  • My Part #
  • Mfr. Model # 70135
  • Catalog Page # 1975
  • UNSPSC # 55121704
Safety Sign,8" x 8",Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rigid plastic sign with Grade 2 braille characters and includes double-faced mounting tape.

View More

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Facility
  • Height 8"
  • Width 8"
  • Thickness 0.1"
  • Sign Material Plastic
  • Header No Header
  • Sign Legend Color White
  • Sign Background Color Brown
  • Printed Language Braille,English
  • Sign Shape Square
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant No
  • Standards Meets ADA Requirements and CABO/ANSI A117.1 Specifications
  • Includes Two Strips of Double-Faced Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.