DG
BRADY

Eyewash and Shower, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 23W273
  • My Part #
  • Mfr. Model # 37667
  • Catalog Page # N/A
  • UNSPSC # 55121704
Eyewash and Shower, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Eyewash and Shower
  • Height 7"
  • Width 10"
  • Thickness 0.010"
  • Sign Material Polyester
  • Sign Mounting Style Adhesive Surface
  • Header No Header
  • Legend Estacion Para Lavar Los Ojos
  • Sign Legend Color White
  • Sign Background Color Green
  • Printed Language Spanish
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms