Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Exit Sign,5x14In,GRN/WHT,Exit,SURF,PK10

  • Item # 6XY23
  • My Part #
  • Mfr. Model # 81803
  • Catalog Page # N/A
  • UNSPSC # 55121704
Exit Sign,5x14In,GRN/WHT,Exit,SURF,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These glow-in-the-dark safety guidance signs are designed to help provide directional guidance to exits or exit passageways in emergency situations. When the fastest egress direction may be unclear, the sign graphics help to indicate the direction of travel to intermediate doors, corridors, or stairwell exits. The nontoxic, photoluminescent material provides a bright, long-lasting afterglow during lights-out evacuations.

View More

Technical Specs

  • Item Exit Sign
  • Sign Subject Matter Exit and Entrance
  • Height 5"
  • Width 14"
  • Thickness 0.009"
  • Sign Material Polyester
  • Sign Mounting Style Bracket
  • Header No Header
  • Legend Exit
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 176 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards MEA Approved; UL 1994; UL Listed for US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms