Skip Content

DG
BRADY

Exit Sign,8-1/4 x 15In,GRN/SIL,Exit,ENG

  • Item # 4GPT6
  • My Part #
  • Mfr. Model # 112654B
  • Catalog Page # 1921
  • Catalog Group # D6987
  • UNSPSC # 55121704
Exit Sign,8-1/4 x 15In,GRN/SIL,Exit,ENG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brady® glow-in-the-dark exit signs are nonelectric, nontoxic, and have a nonradioactive legend glows for 50+ hours.

View More

Technical Specs

  • Item Exit Sign
  • Sign Subject Matter Exit and Entrance
  • Height 8-1/4"
  • Width 15-1/4"
  • Thickness 0.250"
  • Sign Material Plastic
  • Sign Mounting Style Bracket
  • Header No Header
  • Legend Exit
  • Sign Legend Color Green
  • Sign Background Color Silver
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 122 Degrees F
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Standards NFPA 101; OSHA 29 CFR 1910
  • Includes Two Removable Directional Arrows, Bracket and Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms