Skip Content

DG
BRADY

Exit Sign,17-1/4 in. W,Surface

  • Item # 49AW10
  • My Part #
  • Mfr. Model # 145470
  • Catalog Page # N/A
  • UNSPSC # 55121712
Exit Sign,17-1/4 in. W,Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exit and Entry Signs

Technical Specs

  • Item Exit Sign
  • Sign Subject Matter Exit and Entrance
  • Height 9-1/2"
  • Width 17-1/4"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Legend Exit
  • Sign Legend Color White
  • Sign Background Color Green
  • Printed Language English
  • Legend Style Symbol and Text
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • UV Resistant No
  • Standards UL 924 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms