Skip Content

DG
BRADY

LED Exit Sign,7-1/2" x 12-1/4",Steel

  • Item # 14Z385
  • My Part #
  • Mfr. Model # 56905
  • Catalog Page # N/A
  • UNSPSC # 55121704
LED Exit Sign,7-1/2" x 12-1/4",Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exit and Entry Signs

Technical Specs

  • Item LED Exit Sign
  • Sign Subject Matter Exit and Entrance
  • Height 7-1/2"
  • Width 12-1/4"
  • Sign Material Steel
  • Sign Mounting Style Bracket
  • Header No Header
  • Legend Exit
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant No
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Standards NEC Compliant; NFPA Compliant; OSHA 29 CFR 1910.37
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms