DG
BRADY

Employees and Visitors, No Header, Fiberglass, 18" x 24", With Mounting Holes, Not Retroreflective

  • Item # 4FX87
  • My Part #
  • Mfr. Model # 70218
  • Catalog Page # N/A
  • UNSPSC # 55121704
Employees and Visitors, No Header, Fiberglass, 18" x 24", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Security Sign
  • Sign Subject Matter Employees and Visitors
  • Height 18"
  • Width 24"
  • Thickness 0.100"
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Attention All Visitors And Sales People Please Report To Office
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.