DG
BRADY

Floor Sign,Emergency Stairs,17"x17"

  • Item # 1UR89
  • My Part #
  • Mfr. Model # 49068
  • Catalog Page # N/A
  • UNSPSC # 55121704
Floor Sign,Emergency Stairs,17"x17" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exit and Entry Signs

Product Details

This floor safety sign can help to warn of hazardous areas, making critical safety information available at necessary points.

View More

Technical Specs

  • Item Emergency Exit Floor Sign
  • Sign Subject Matter Exit and Entrance
  • Height 17"
  • Width 17"
  • Thickness 0.012"
  • Sign Material Vinyl
  • Sign Mounting Style Adhesive Surface
  • Header No Header
  • Legend Emergency Stairs
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English
  • Sign Shape Circle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 158 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 2047; ASTM D 2979
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms