Skip Content

 
BRADY

Emergency Evacuation Route

Emergency Evacuation Route close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Emergency Exit Sign 
  • Language English 
  • Legend Style Text and Symbol 
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 
  • Glow-in-the-Dark Yes 
Material
Please Select
Mounting Style
Please Select
Height
Please Select
Width
Please Select
Legend/Background Color
Please Select
Legend
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Material
Mounting Style
Height
Width
Legend/Background Color
Legend
Price
Qty
Please use Qty box to add item(s) to cart.
90635
Plastic
Surface
10"
14"
Red/White
Emergency Evacuation Route (Arrow Left)

$60.40 / each

Enter location to check availability
Catalog Page #  NA

Price $60.40 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Emergency Evacuation Route (Arrow Left)
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Glow-in-the-Dark Yes
90634
Plastic
Surface
10"
14"
Red/White
Emergency Evacuation Route (Arrow Right)

$60.40 / each

Enter location to check availability
Catalog Page #  NA

Price $60.40 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Emergency Evacuation Route (Arrow Right)
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Glow-in-the-Dark Yes
90951
Plastic
Surface
7"
10"
Red/White
Emergency Evacuation Route (Arrow Left)

$26.80 / each

Enter location to check availability
Catalog Page #  NA

Price $26.80 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Emergency Evacuation Route (Arrow Left)
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Glow-in-the-Dark Yes
90950
Plastic
Surface
7"
10"
Red/White
Emergency Evacuation Route (Arrow Right)

$26.80 / each

Enter location to check availability
Catalog Page #  NA

Price $26.80 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Emergency Evacuation Route (Arrow Right)
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Glow-in-the-Dark Yes
90623
Polyester
Self-Adhesive
10"
14"
Red/White
Emergency Evacuation Route (Arrow Left)

$32.05 / each

Enter location to check availability
Catalog Page #  NA

Price $32.05 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Emergency Evacuation Route (Arrow Left)
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Glow-in-the-Dark Yes
90622
Polyester
Self-Adhesive
10"
14"
Red/White
Emergency Evacuation Route (Arrow Right)

$32.05 / each

Enter location to check availability
Catalog Page #  NA

Price $32.05 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Emergency Evacuation Route (Arrow Right)
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Glow-in-the-Dark Yes
90109
Polyester
Self-Adhesive
7"
10"
Red/Green
Emergency Evacuation Route (Arrow Left)

$15.72 / each

Enter location to check availability
Catalog Page #  NA

Price $15.72 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 7"
  • Width 10"
  • Legend/Background Color Red/Green
  • Legend Emergency Evacuation Route (Arrow Left)
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Glow-in-the-Dark Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More