Skip Content

DG
BRADY

Elevator Hazard, Caution, Plastic, 10" x 14", Not Retroreflective

  • Item # 40U039
  • My Part #
  • Mfr. Model # 127612
  • Catalog Page # N/A
  • Catalog Group # H2810
  • UNSPSC # 55121704
Elevator Hazard, Caution, Plastic, 10" x 14", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caution Sign
  • Sign Subject Matter Elevator Hazard
  • Height 10"
  • Width 14"
  • Thickness 0.059"
  • Sign Material Plastic
  • Header Caution
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Be Sure Elevator Is Locked When Loading Or Unloading
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 176 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms