Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Eating and Drinking Restriction, Notice, Aluminum, 12" x 18", With Mounting Holes

  • Item # 8AE10
  • My Part #
  • Mfr. Model # 46851
  • Catalog Page # N/A
  • Catalog Group # E8164
  • UNSPSC # 55121718
Eating and Drinking Restriction, Notice, Aluminum, 12" x 18", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rectangular Safety Sign
  • Sign Subject Matter Eating and Drinking Restriction
  • Height 12"
  • Width 18"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header Notice
  • Legend No Food Or Drink To Be Stored In This Refrigerator
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms